IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-1820-22

  • ERIKS:13565446
Image 1
Image 2
Image 1
Image 2
Save to list

€6.02/ pieceexcl. VAT

€7.28incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.02

-

10+

€4.01

33.44%

25+

€2.72

54.89%

50+

€2.09

65.30%

100+

€1.63

72.87%

200+

€1.46

75.71%

500+

€1.31

78.23%

1000+

€1.18

80.44%

2500+

€1.08

82.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-1820-22
Shaft diameter
18 mm
Outer Diameter
23 mm
Width
22 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free