




€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
10+ | €3.61 | 34.26% |
25+ | €2.43 | 55.71% |
50+ | €1.84 | 66.44% |
100+ | €1.39 | 74.74% |
200+ | €1.24 | 77.51% |
500+ | €1.12 | 79.58% |
1000+ | €0.97 | 82.35% |
2500+ | €0.91 | 83.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |