




€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.30 | - |
10+ | €3.48 | 34.41% |
25+ | €2.28 | 56.99% |
50+ | €1.73 | 67.38% |
100+ | €1.29 | 75.63% |
200+ | €1.16 | 78.14% |
500+ | €1.03 | 80.65% |
1000+ | €0.87 | 83.51% |
2500+ | €0.82 | 84.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-161822-10 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 10 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |