




€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
10+ | €4.01 | 33.65% |
25+ | €2.72 | 55.03% |
50+ | €2.09 | 65.41% |
100+ | €1.63 | 72.96% |
200+ | €1.46 | 75.79% |
500+ | €1.31 | 78.30% |
1000+ | €1.18 | 80.50% |
2500+ | €1.08 | 82.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1618-25 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |