




€5.66/ pieceexcl. VAT
€6.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.66 | - |
10+ | €3.76 | 33.56% |
25+ | €2.51 | 55.70% |
50+ | €1.90 | 66.44% |
100+ | €1.46 | 74.16% |
200+ | €1.31 | 76.85% |
500+ | €1.18 | 79.19% |
1000+ | €1.05 | 81.54% |
2500+ | €0.95 | 83.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |