




€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.34 | - |
10+ | €3.52 | 34.16% |
25+ | €2.32 | 56.58% |
50+ | €1.77 | 66.90% |
100+ | €1.31 | 75.44% |
200+ | €1.18 | 77.94% |
500+ | €1.05 | 80.43% |
1000+ | €0.93 | 82.56% |
2500+ | €0.84 | 84.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1618-10 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 10 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |