




€5.61/ pieceexcl. VAT
€6.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.61 | - |
10+ | €3.69 | 34.24% |
25+ | €2.49 | 55.59% |
50+ | €1.88 | 66.44% |
100+ | €1.44 | 74.24% |
200+ | €1.29 | 76.95% |
500+ | €1.16 | 79.32% |
1000+ | €1.03 | 81.69% |
2500+ | €0.93 | 83.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |