IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-1517-12

  • ERIKS:13565437
Image 1
Image 2
Image 1
Image 2
Save to list

€5.40/ pieceexcl. VAT

€6.53incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.40

-

10+

€3.53

34.51%

25+

€2.34

56.69%

50+

€1.79

66.90%

100+

€1.33

75.35%

200+

€1.20

77.82%

500+

€1.06

80.28%

1000+

€0.93

82.75%

2500+

€0.86

84.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-1517-12
Shaft diameter
15 mm
Outer Diameter
18 mm
Width
12 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free