IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-1517-09

  • ERIKS:13565436
Image 1
Image 2
Image 1
Image 2
Save to list

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.28

-

10+

€3.46

34.53%

25+

€2.26

57.19%

50+

€1.71

67.63%

100+

€1.27

75.90%

200+

€1.16

78.06%

500+

€0.99

81.29%

1000+

€0.87

83.45%

2500+

€0.82

84.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-1517-09
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
9 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free