




€5.07/ pieceexcl. VAT
€6.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.07 | - |
10+ | €3.33 | 34.46% |
25+ | €2.19 | 56.93% |
50+ | €1.62 | 68.16% |
100+ | €1.18 | 76.78% |
200+ | €1.06 | 79.03% |
500+ | €0.93 | 81.65% |
1000+ | €0.82 | 83.90% |
2500+ | €0.74 | 85.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |