




€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.19 | - |
10+ | €3.40 | 34.43% |
25+ | €2.22 | 57.14% |
50+ | €1.65 | 68.13% |
100+ | €1.22 | 76.56% |
200+ | €1.12 | 78.39% |
500+ | €0.97 | 81.32% |
1000+ | €0.84 | 83.88% |
2500+ | €0.76 | 85.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |