




€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
10+ | €3.27 | 34.60% |
25+ | €2.15 | 57.03% |
50+ | €1.58 | 68.44% |
100+ | €1.16 | 76.81% |
200+ | €1.05 | 79.09% |
500+ | €0.87 | 82.51% |
1000+ | €0.76 | 84.79% |
2500+ | €0.70 | 85.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |