




€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.88 | - |
10+ | €3.19 | 34.63% |
25+ | €2.09 | 57.20% |
50+ | €1.52 | 68.87% |
100+ | €1.08 | 77.82% |
200+ | €0.99 | 79.77% |
500+ | €0.86 | 82.49% |
1000+ | €0.74 | 84.82% |
2500+ | €0.68 | 85.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1214-09 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |