




€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.15 | - |
10+ | €3.40 | 33.95% |
25+ | €2.22 | 56.83% |
50+ | €1.65 | 67.90% |
100+ | €1.22 | 76.38% |
200+ | €1.08 | 78.97% |
500+ | €0.95 | 81.55% |
1000+ | €0.84 | 83.76% |
2500+ | €0.76 | 85.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1012-20 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |