IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-1012-17

  • ERIKS:13565426
Image 1
Image 2
Image 1
Image 2
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.07

-

10+

€3.33

34.46%

25+

€2.19

56.93%

50+

€1.62

68.16%

100+

€1.18

76.78%

200+

€1.06

79.03%

500+

€0.93

81.65%

1000+

€0.82

83.90%

2500+

€0.72

85.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-1012-17
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
17 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free