




€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.98 | - |
10+ | €3.25 | 34.73% |
25+ | €2.15 | 56.87% |
50+ | €1.58 | 68.32% |
100+ | €1.16 | 76.72% |
200+ | €1.03 | 79.39% |
500+ | €0.87 | 82.44% |
1000+ | €0.76 | 84.73% |
2500+ | €0.70 | 85.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1012-145 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 14.5 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |