IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-1012-12

  • ERIKS:13565423
Image 1
Image 2
Image 1
Image 2
Save to list

€4.92/ pieceexcl. VAT

€5.95incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.92

-

10+

€3.21

34.75%

25+

€2.11

57.14%

50+

€1.54

68.73%

100+

€1.12

77.22%

200+

€0.99

79.92%

500+

€0.86

82.63%

1000+

€0.74

84.94%

2500+

€0.68

86.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-1012-12
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
12 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free