




€4.85/ pieceexcl. VAT
€5.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
10+ | €3.17 | 34.51% |
25+ | €2.09 | 56.86% |
50+ | €1.52 | 68.63% |
100+ | €1.08 | 77.65% |
200+ | €0.97 | 80.00% |
500+ | €0.84 | 82.75% |
1000+ | €0.72 | 85.10% |
2500+ | €0.67 | 86.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |