IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-1012-09

  • ERIKS:13565421
Image 1
Image 2
Image 1
Image 2
Save to list

€5.43/ pieceexcl. VAT

€6.57incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.43

-

10+

€3.14

42.31%

25+

€1.88

65.38%

50+

€1.31

75.87%

100+

€1.03

81.12%

200+

€0.86

84.27%

500+

€0.80

85.31%

1000+

€0.74

86.36%

2500+

€0.70

87.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-1012-09
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
9 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free