IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-1012-07

  • ERIKS:13565420
Image 1
Image 2
Image 1
Image 2
Save to list

€4.75/ pieceexcl. VAT

€5.75incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.75

-

10+

€3.12

34.40%

25+

€2.01

57.60%

50+

€1.48

68.80%

100+

€1.05

78.00%

200+

€0.93

80.40%

500+

€0.80

83.20%

1000+

€0.68

85.60%

2500+

€0.65

86.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-1012-07
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
7 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free