




€4.69/ pieceexcl. VAT
€5.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.69 | - |
10+ | €3.08 | 34.41% |
25+ | €2.00 | 57.49% |
50+ | €1.44 | 69.23% |
100+ | €0.99 | 78.95% |
200+ | €0.91 | 80.57% |
500+ | €0.76 | 83.81% |
1000+ | €0.67 | 85.83% |
2500+ | €0.63 | 86.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-0810-15 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 15 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |