




€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.58 | - |
10+ | €2.95 | 35.68% |
25+ | €1.92 | 58.09% |
50+ | €1.39 | 69.71% |
100+ | €0.95 | 79.25% |
200+ | €0.86 | 81.33% |
500+ | €0.72 | 84.23% |
1000+ | €0.63 | 86.31% |
2500+ | €0.59 | 87.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |