IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-0810-09

  • ERIKS:13565417
Image 1
Image 2
Image 1
Image 2
Save to list

€4.56/ pieceexcl. VAT

€5.52incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.56

-

10+

€2.95

35.42%

25+

€1.92

57.92%

50+

€1.39

69.58%

100+

€0.95

79.17%

200+

€0.84

81.67%

500+

€0.72

84.17%

1000+

€0.63

86.25%

2500+

€0.57

87.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-0810-09
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
9 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free