IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-0810-07

  • ERIKS:13565416
Image 1
Image 2
Image 1
Image 2
Save to list

€5.02/ pieceexcl. VAT

€6.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.02

-

10+

€2.81

43.94%

25+

€1.62

67.80%

50+

€1.08

78.41%

100+

€0.80

84.09%

200+

€0.68

86.36%

500+

€0.63

87.50%

1000+

€0.61

87.88%

2500+

€0.57

88.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-0810-07
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
7 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free