IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-0810-05

  • ERIKS:13546375
Image 1
Image 2
Image 1
Image 2
Save to list

€4.48/ pieceexcl. VAT

€5.42incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.48

-

10+

€2.89

35.59%

25+

€1.86

58.47%

50+

€1.33

70.34%

100+

€0.87

80.51%

200+

€0.82

81.78%

500+

€0.68

84.75%

1000+

€0.59

86.86%

2500+

€0.55

87.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-0810-05
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
5 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free