




€4.41/ pieceexcl. VAT
€5.34incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.41 | - |
10+ | €2.85 | 35.34% |
25+ | €1.84 | 58.19% |
50+ | €1.31 | 70.26% |
100+ | €0.86 | 80.60% |
200+ | €0.80 | 81.90% |
500+ | €0.67 | 84.91% |
1000+ | €0.59 | 86.64% |
2500+ | €0.51 | 88.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |