IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-0608-04

  • ERIKS:13565413
Image 1
Image 2
Image 1
Image 2
Save to list

€4.37/ pieceexcl. VAT

€5.29incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.37

-

10+

€2.83

35.22%

25+

€1.82

58.26%

50+

€1.31

70.00%

100+

€0.86

80.43%

200+

€0.76

82.61%

500+

€0.65

85.22%

1000+

€0.57

86.96%

2500+

€0.49

88.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-0608-04
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
4 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free