




€4.35/ pieceexcl. VAT
€5.26incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.35 | - |
10+ | €2.81 | 35.37% |
25+ | €1.82 | 58.08% |
50+ | €1.29 | 70.31% |
100+ | €0.84 | 80.79% |
200+ | €0.76 | 82.53% |
500+ | €0.65 | 85.15% |
1000+ | €0.57 | 86.90% |
2500+ | €0.49 | 88.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
Flange diameter | 11 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |