

€32.22/ pieceexcl. VAT
€38.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.22 | - |
10+ | €23.69 | 26.47% |
25+ | €18.66 | 42.10% |
50+ | €16.15 | 49.88% |
100+ | €15.37 | 52.30% |
200+ | €13.89 | 56.90% |
500+ | €11.36 | 64.74% |
1000+ | €8.99 | 72.11% |
2500+ | €8.23 | 74.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |