

€23.18/ pieceexcl. VAT
€28.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.18 | - |
10+ | €16.74 | 27.79% |
25+ | €12.90 | 44.34% |
50+ | €11.06 | 52.30% |
100+ | €10.41 | 55.08% |
200+ | €9.37 | 59.59% |
500+ | €7.64 | 67.05% |
1000+ | €6.06 | 73.85% |
2500+ | €5.55 | 76.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |