

€18.41/ pieceexcl. VAT
€22.28incl. VAT
40 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.41 | - |
10+ | €13.00 | 29.41% |
25+ | €9.88 | 46.34% |
50+ | €8.34 | 54.70% |
100+ | €7.83 | 57.48% |
200+ | €6.97 | 62.13% |
500+ | €5.70 | 69.04% |
1000+ | €4.50 | 75.54% |
2500+ | €4.09 | 77.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |