

€16.02/ pieceexcl. VAT
€19.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.02 | - |
10+ | €11.17 | 30.25% |
25+ | €8.32 | 48.04% |
50+ | €7.01 | 56.23% |
100+ | €6.52 | 59.31% |
200+ | €5.78 | 63.94% |
500+ | €4.71 | 70.58% |
1000+ | €3.72 | 76.75% |
2500+ | €3.36 | 79.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |