IGUS

IGUS Flanged bushing Maintenance-free iglidur® H1 /iglidur® H1 H1FM-3034-26

  • ERIKS:13565314
Image 1
Save to list

€14.61/ pieceexcl. VAT

€17.68incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.61

-

10+

€10.09

30.95%

25+

€7.45

49.02%

50+

€6.21

57.48%

100+

€5.76

60.60%

200+

€5.07

65.28%

500+

€4.14

71.65%

1000+

€3.25

77.76%

2500+

€2.93

79.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1FM-3034-26
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
26 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free