

€12.54/ pieceexcl. VAT
€15.17incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.54 | - |
10+ | €8.49 | 32.27% |
25+ | €6.12 | 51.21% |
50+ | €5.04 | 59.85% |
100+ | €4.64 | 63.03% |
200+ | €4.03 | 67.88% |
500+ | €3.29 | 73.79% |
1000+ | €2.57 | 79.55% |
2500+ | €2.32 | 81.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-3034-16 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |