

€10.83/ pieceexcl. VAT
€13.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.83 | - |
10+ | €7.20 | 33.51% |
25+ | €5.04 | 53.51% |
50+ | €4.12 | 61.93% |
100+ | €3.69 | 65.96% |
200+ | €3.19 | 70.53% |
500+ | €2.60 | 75.96% |
1000+ | €2.01 | 81.40% |
2500+ | €1.82 | 83.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |