IGUS

IGUS Flanged bushing Maintenance-free iglidur® H1 /iglidur® H1 H1FM-2528-16

  • ERIKS:13565311
Image 1
Save to list

€10.20/ pieceexcl. VAT

€12.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.20

-

10+

€6.69

34.45%

25+

€4.66

54.38%

50+

€3.76

63.13%

100+

€3.34

67.23%

200+

€2.87

71.88%

500+

€2.34

77.09%

1000+

€1.82

82.12%

2500+

€1.63

83.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1FM-2528-16
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
16 mm
Flange diameter
35 mm
Flange thickness
1.5 mm
With collar
Yes
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free