

€9.56/ pieceexcl. VAT
€11.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.56 | - |
10+ | €6.19 | 35.19% |
25+ | €4.22 | 55.86% |
50+ | €3.40 | 64.41% |
100+ | €2.96 | 68.99% |
200+ | €2.55 | 73.36% |
500+ | €2.09 | 78.13% |
1000+ | €1.58 | 83.50% |
2500+ | €1.44 | 84.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |