

€9.71/ pieceexcl. VAT
€11.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.71 | - |
10+ | €6.31 | 35.03% |
25+ | €4.33 | 55.38% |
50+ | €3.48 | 64.19% |
100+ | €3.10 | 68.10% |
200+ | €2.62 | 72.99% |
500+ | €2.15 | 77.89% |
1000+ | €1.65 | 82.97% |
2500+ | €1.48 | 84.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |