

€9.22/ pieceexcl. VAT
€11.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.22 | - |
10+ | €5.93 | 35.67% |
25+ | €4.01 | 56.49% |
50+ | €3.17 | 65.57% |
100+ | €2.79 | 69.69% |
200+ | €2.38 | 74.23% |
500+ | €1.92 | 79.18% |
1000+ | €1.48 | 83.92% |
2500+ | €1.33 | 85.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |