

€7.90/ pieceexcl. VAT
€9.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €4.92 | 37.74% |
25+ | €3.17 | 59.86% |
50+ | €2.45 | 68.99% |
100+ | €2.09 | 73.56% |
200+ | €1.71 | 78.37% |
500+ | €1.39 | 82.45% |
1000+ | €1.06 | 86.54% |
2500+ | €0.93 | 88.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |