

€7.58/ pieceexcl. VAT
€9.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.58 | - |
10+ | €4.67 | 38.35% |
25+ | €2.96 | 60.90% |
50+ | €2.24 | 70.43% |
100+ | €1.92 | 74.69% |
200+ | €1.54 | 79.70% |
500+ | €1.29 | 82.96% |
1000+ | €0.95 | 87.47% |
2500+ | €0.84 | 88.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |