

€8.21/ pieceexcl. VAT
€9.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.21 | - |
10+ | €5.13 | 37.50% |
25+ | €3.36 | 59.03% |
50+ | €2.60 | 68.29% |
100+ | €2.24 | 72.69% |
200+ | €1.86 | 77.31% |
500+ | €1.52 | 81.48% |
1000+ | €1.16 | 85.88% |
2500+ | €1.05 | 87.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1618-25 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |