

€7.79/ pieceexcl. VAT
€9.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.79 | - |
10+ | €4.79 | 38.54% |
25+ | €3.12 | 60.00% |
50+ | €2.38 | 69.51% |
100+ | €2.01 | 74.15% |
200+ | €1.63 | 79.02% |
500+ | €1.35 | 82.68% |
1000+ | €1.03 | 86.83% |
2500+ | €0.91 | 88.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |