IGUS

IGUS Flanged bushing Maintenance-free iglidur® H1 /iglidur® H1 H1FM-1618-12

  • ERIKS:13565300
Image 1
Save to list

€7.49/ pieceexcl. VAT

€9.06incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.49

-

10+

€4.58

38.83%

25+

€2.91

61.17%

50+

€2.20

70.56%

100+

€1.86

75.13%

200+

€1.50

79.95%

500+

€1.24

83.50%

1000+

€0.93

87.56%

2500+

€0.82

89.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1FM-1618-12
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
12 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free