

€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.70 | - |
10+ | €4.75 | 38.27% |
25+ | €3.08 | 60.00% |
50+ | €2.32 | 69.88% |
100+ | €2.00 | 74.07% |
200+ | €1.62 | 79.01% |
500+ | €1.33 | 82.72% |
1000+ | €0.99 | 87.16% |
2500+ | €0.87 | 88.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |