

€7.45/ pieceexcl. VAT
€9.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.45 | - |
10+ | €4.56 | 38.78% |
25+ | €2.87 | 61.48% |
50+ | €2.19 | 70.66% |
100+ | €1.84 | 75.26% |
200+ | €1.48 | 80.10% |
500+ | €1.22 | 83.67% |
1000+ | €0.91 | 87.76% |
2500+ | €0.80 | 89.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1517-12 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |