

€7.28/ pieceexcl. VAT
€8.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.28 | - |
10+ | €4.43 | 39.16% |
25+ | €2.79 | 61.62% |
50+ | €2.11 | 71.02% |
100+ | €1.77 | 75.72% |
200+ | €1.41 | 80.68% |
500+ | €1.16 | 84.07% |
1000+ | €0.86 | 88.25% |
2500+ | €0.74 | 89.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1517-09 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |