

€7.01/ pieceexcl. VAT
€8.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.01 | - |
10+ | €4.22 | 39.84% |
25+ | €2.60 | 62.87% |
50+ | €1.94 | 72.36% |
100+ | €1.62 | 76.96% |
200+ | €1.27 | 81.84% |
500+ | €1.05 | 85.09% |
1000+ | €0.76 | 89.16% |
2500+ | €0.67 | 90.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |