IGUS

IGUS Flanged bushing Maintenance-free iglidur® H1 /iglidur® H1 H1FM-1214-20

  • ERIKS:13565294
Image 1
Save to list

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.26

-

10+

€4.41

39.27%

25+

€2.77

61.78%

50+

€2.09

71.20%

100+

€1.77

75.65%

200+

€1.39

80.89%

500+

€1.14

84.29%

1000+

€0.84

88.48%

2500+

€0.74

89.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1FM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free