

€7.14/ pieceexcl. VAT
€8.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.14 | - |
10+ | €4.31 | 39.63% |
25+ | €2.66 | 62.77% |
50+ | €2.01 | 71.81% |
100+ | €1.65 | 76.86% |
200+ | €1.33 | 81.38% |
500+ | €1.08 | 84.84% |
1000+ | €0.80 | 88.83% |
2500+ | €0.70 | 90.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |